Shop All Wall Art & Decor
Krator
Krator RLK004 5 in. ATV Rear Lowering Kit; Silver
Mfr # RLK004
Zoro # G203996688
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krator
- MFR # RLK004
- Zoro # G203996688
- UPC # 698056231242
- Country of Origin China
- Category Wall Art & Decor
Description
This lowering kit is adjustable from 1" lower to 3.5" lower than stock. Lowering your ATV will give you a lower center of gravity, allowing you to take corners faster. Fine tune your ATV for any track, these kits are suitable for trial riding, flat track, or everyday riding.
Features- High quality adjustable rear atv lowering kit
- Lower center of gravity for faster cornering
- Perfect for trail riding, flat track, or everyday riding (not for jumping)
- Fine tune the rear of your atv for any track
- Easy installation no additional hardware required
- Yamaha Blaster YFS200 1988-2006
- 1x Rear Lowering Kit
- Lowering Positions: 0.5" lower / 3.75" lower / 5" lower
- Material: Billet Aluminum
- Color: Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436NEW)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- ICEBERG Cafe Table, 36" Round, 36"x30", Gray (ICE65621)
- GPX Dual Alarm Clock Radio (C253B)
- KRATOR Krator TRHB114C 1 in. Motorcycle Molded Rubber Chrome Hand Grips for Cruisers Choppers Harley Davidson Suzuki Kawasaki Yamaha Honda with Throttle Grips Bar Ends (TRHB114C)
- TRADEMARK FINE ART Peter Svoboda 'Passing By' Canvas Art, 16x24 (1X01730-C1624GG)
- TRADEMARK FINE ART Silvia Vassileva 'Unexpected Wave Iii' Canvas Art, 8x19 (WAP09991-C819GG)
- TRADEMARK FINE ART Yucel Basoglu 'Covered Light' Canvas Art, 24x24 (1X07096-C2424GG)
- TRADEMARK FINE ART Shelia Golden 'Purple Magenta Flowers' Canvas Art, 18x24 (SG0135-C1824GG)
- UNIQUEWISE Modern Accent Table Decor Ceramic Gold Bird Figurine Statue Ornament (QI004369)
- TRADEMARK FINE ART Paul Klee 'Thistle Picture' Canvas Art, 30x47 (AA00730-C3047GG)
- Krator Wall Art & Decor