Shop All Motorsport Handlebars
Krator
Krator RC039C New Flush Pop Up Gas Cap Vented Harley Davidson Fueltank Fuel Cap Regular Thread - 1982-2010; Chrome
Mfr # RC039C
Zoro # G704066835
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krator
- MFR # RC039C
- Zoro # G704066835
- UPC # 698056227108
- Country of Origin China
- Category Motorsport Handlebars
Description
New motorcycle flush pop-up gas cap. This gas cap has a knurled grip for when you need it, and turns to a flush low profile cap when you dont. Simply push the center area down and rotate 90 degrees to show or hide the inner cap.
Features- Motorcycle flush pop-up gas cap
- This is a vented cap with a regular thread
- Comes with o-rings to prevent leaks
- Simply push the center area down and rotate 90 degrees to show or hide the inner cap
- Easy to install, simply replaces your existing cap
- 1982-2010 Harley Davidson (all models with single screw in gas cap)
- Also fits some Ural models including Patrol and Troyka
- 1x Pop-Up Gas Cap
- Vented: Yes
- Color: Chrome
- Material: Billet Aluminum
- Flush Diameter: 2 5/16"
- Knurled Grip Diameter: 1 1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FORCE AMERICA F365325C Replacement/Interchange Spin-On Filter (MF0057997)
- MILTON Single Head Chuck Dial Gage, 0-160 psi (S-933)
- FUNNEL KING Polypropylene, 4 qt, 4-3/8", 11-3/4", 2-1/2" (32900)
- LISLE Fold Up Scraper (52400)
- KRATOR 1 in. Suzuki Kawasaki Yamaha Honda Motorcycle Molded Rubber Flame Handlebar Grips, Chrome (HG007A)
- KRATOR New Blade Brake Clutch Hand Levers for Suzuki Boulevard M109R 2009-2013, Chrome (KM021-C)
- ALL BALLS All Balls Throttle Cable For Honda TRX 250 EX Sportrax 06-08 (45-1056)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 49884 Straight Axle Round Spindle with King Pin Bushings Kit for 1928-1948 Ford Mustang (49884)
- ALL BALLS All Balls Clutch Cable for Yamaha YFS200 Blaster 88-06 (45-2126)
- ANCOR Marine Grade Tinned Copper Primary Wire, #10 AWG, 100', Yellow (109010)
- SEASUCKER Attaches To Glass/ Fiberglass/ Metal/ Plastic Surfaces, Up To 200 Pound Pulling Capacity, White (MB5280)
- Krator Motorsport Handlebars