Shop All Automotive Mirrors
Krator
Krator OEM036 Suzuki Mirrors with Smoke Turn Signals OEM Style Racing Mirrors; Matte Black
Mfr # OEM036
Zoro # G103997044
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krator
- MFR # OEM036
- Zoro # G103997044
- UPC # 698056194387
- Country of Origin China
- Category Automotive Mirrors
Description
Features
- High quality black OEM style racing mirrors (left & right sides)
- High-impact abs shell, steel shaft and acrylic mirror
- Easy to install bolt directly into your stock mounting point
- Professional installation is recommended
- 2006-2016 Suzuki GSXR 600 / GSX-R600
- 2006-2016 Suzuki GSXR 750 / GSX-R750
- 2005-2016 Suzuki GSXR 1000 / GSX-R1000
- 2x Mirrors (Left & Right)
- Color: Matte Black
- Mirror Material: Acrylic (Provides clear view and not easy to crack or break)
- Shell Material: High Impact ABS Shell
- Turn Signals: Amber Color
- Lens Color: Smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDRUG UNIVERSAL (CUT-TO-FIT) BEDRUG MAT FOR DROP IN (BMX00D)
- SUNSONG Power Steering Return Line Hose Assembly, 3401140 (3401140)
- SEACHOICE Trailer Coupler, 2" Ball, Channel Size: 2-1/2", Class II Receiver (52451)
- WAI GLOBAL STRBO DD 368 24V (18030N)
- VELVAC Control Switch/Remote Mirror Assy (747129)
- VELVAC R, Head, 2020Xg, L, H/R, H/M, Bk, So (716499)
- AFTERMARKET S56846 Mirror Head Rectangular, Convex, 314 x 225mm, RHLH Fits Britax (S.56846-SPX_4)
- VELVAC Spot Mirror, Center Mount (708476)
- VELVAC 2020, R, C/Man, W, E1992, 96", Wt (714490)
- VELVAC Angle Back Mirror (708331)
- BIG JOE Universal Forklift Side Mirror 16TA29008 (16TA29008)
- Krator Automotive Exterior Accessories