Shop All Tail Lights, Back Up Lights & Accessories
Krator
Krator NRA-HT01 2 in. LED Hitch Light Reverse For Trucks Trailer SUV Receiver
Mfr # NRA-HT01
Zoro # G003996963
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krator
- MFR # NRA-HT01
- Zoro # G003996963
- UPC # 698056701370
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
This LED Tow Hitch Light and Bracket for Dual LED Backup Reverse Lights / Search Lights / Off Road Lights that's great for trucks, SUVs, trailers, RVs and more.
Features- Tow hitch bracket with backup reverse lights / search lights / off road lights
- Comes with on/off button at the back of the hitch light
- Use this light as a reverse light or simply as a rear search light
- Universal Fits Most Pickup Trucks, SUVs, and Jeeps with 2" Hitch Receiver.
- Simple installation, 2-Wire (Power and Ground).
- 1x Tow Hitch Receiver Light
- Backup Reverse Lights / Search Lights / Off Road Lights
- Wiring: 2-Wire (Power and Ground)
- Size: 2"
- Material: ABS Plastic
- Dimension: 7.8" x 3.2" x 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13205 (13205)
- GUEST Guest On-Board Battery Charger 40A / 12V - 4 Bank - 120V Input (2740A)
- ECCO Mini Lightbar, LED, Amber, 15" L (5597A-MG)
- DAYCO 70-87 Numerous Applications Utility V-Belt, L423 (L423)
- GROTE LIGHTING STT LAMP- RED- ECONO STEEL- DOUBLE CONTA (50232)
- MAXXIMA/PANOR Back-Up Light 6in. Oval, Surface Mount (M63320-A)
- PM COMPANY Stop/Tail Light Rd 1Wr Sgl Fce (V313-2)
- OPTRONICS 10-Led 4in. Round Grommet Mount Back-Up Light With Weathertight Connection (BUL11CMB)
- GROTE Clr/Mkr- 2- Yel- Sld W/Optic Lens-Retail Clr/Mkr Lamp, 45823-5 (45823-5)
- GROTE Economy Steel Lamp (50232)
- ABRAMS 5" Rectangular - 24 LED White Back Up Reverse Trailer Light (TTL-S24-W)
- Krator Automotive Headlight, Signal & Tail Light Assemblies