Shop All Crowd Control Post & Ropes
Krator
Krator MT231-B Spike Air Cleaner Intake Filter for 1991-2006 Harley Davidson XL Sportster; Black with Red Filter
Mfr # MT231-B
Zoro # G403996617
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krator
- MFR # MT231-B
- Zoro # G403996617
- UPC # 698056566276
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- High quality chrome billet aluminum cone spike air cleaner kit
- Features an aggressive look and performance gain
- 360 degree slotted spike cover
- Washable filter
- Generic brand filter can be replaced with a k&n (kn-sp3301)
- 1991-2006 Harley Davidson XL Models Sportster
- Professional installation is highly recommended
- Re-Jetting of your motorcycle will be required
- Warning: Spiked cone set screws must be properly tightened during installation
- Quarter turn set screws alternating between each screw until spiked cone is tightly secured. Lock tight is recommended
- 1x Spike Air Intake Kit (Includes adapters and hardware)
- 1x Generic Brand Air Filter
- Color: Black with Red Filter
- Material: High Quality Billet Aluminum
- Spiked Cone Size: 4.9" Diameter and 8 3/4" Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (MRS110ID)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (25672)
- IRONCAT Welding Bib, Split Leather, Size 14 (7001/14)
- MUCK BOOT CO Men's Mudder Tall Boot (MUD333 M 110)
- TENSABARRIER Barrier Post with Belt, 13 ft. L (SA1-4PK-MAX-NO-D4X-C)
- MONTOUR LINE Velvet Rope Red With Pol. Stainless Steel Snap Ends 8ft.Foam Core (VL310Rope-80-RD-SE-PS)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 4 Pack (DL1-OR-10-KT-4)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- BANNER STAKES PLUS Cart Pkg w/Tray, "Caution" Banner (PL4001T)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Black (93703)
- Krator Crowd Control Post & Ropes