Shop All Cosmetics & Accessories
Krator
Krator MT030-001 3.5 in. Motorcycle Billet Hand Bar Risers for Honda Yamaha Kawasaki Suzuki Harley Davidson Cruisers Choppers Hogs Metric; Chrome
Mfr # MT030-001
Zoro # G403997034
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krator
- MFR # MT030-001
- Zoro # G403997034
- UPC # 698056157696
- Country of Origin China
- Category Cosmetics & Accessories
Description
Features
- High quality chrome billet handlebar risers
- These are aftermarket risers and will not fit on some models
- Inspect your bikes design and determine if these will fit before purchasing.
- Bolts not included - you will need to purchase correct bolts for your bike
- Use the measurements above to determine if the risers will fit
- Color: Chrome
- Hole Diameter: 1"
- Total Height: 5"
- Height from bottom to center of hole: 3.5"
- Pull Back: 1.5"
- Top Width: 5 cm
- Bottom Width: 3 cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- FIRST AID ONLY Refill f/SmartCompliance General Business Cabinet, Splinter Out, PK10 (22-410)
- FIRST AID ONLY Reusable Hot/Cold Pack, 4in. x 6in., 12PK (13463)
- OASIS Reusable Surgical Gown, Non-Sterile, Cotton, 2X-Large, Each (AHSGXXL-C)
- KRATOR Krator HH009-C Honda Stiletto Foot Front Pegs Ace Spirit Magna Shadow Phantom Left & Right; Chrome (HH009-C)
- KRATOR Krator RC040B Dual Pop Up Gas Cap Vented Flush Harley Davidson Fueltank Fuel Cap Left & Right - 1982-2010; Black (RC040B)
- DM MERCHANDISING Bear Claw Health and Beauty Back Scratcher (B-CLAW)
- MEDLINE Cotton Balls, Nonsterile, Medium, 2000/BX, White, PK2000 (MIIMDS21460)
- DIONIS Goat Milk Milk and Honey Scent Lip Balm 0.28 oz (Z52994-6)
- CAROLINES TREASURES Letter V Musical Instrument Alphabet Compact Mirror (CJ2004-VSCM)
- BARBASOL 10 pc Men's travel grooming set (CBG15000KIT)
- Krator Cosmetics & Accessories