Krator

Krator KM006-C 1 in. Engine Guard Bowleg Footpeg Clamps for Motorcycles Cruisers Bobbers - Chrome


product price: $68.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These 1" engine guard bowleg footpeg clamps allow you to mount your foot pegs to the engine guard for a more comfortable riding position. Easy installation of any harley davidson or metric motorcycle male mount-style footpegs on to 1" front engine guards. These highway pegs mounting bracket allow riders a range of adjustment that is not possible with other clamp-on style highway pegs. The offset can be rotated 360 degree in a 7" diameter circle to accommodate tall,short,or average heights riders. These can be installed on any round tubing,but it is important to keep in mind that the footpeg itself will end up perpendicular to the bar to which it is mounted.

Features
  • 1" black bowleg engine guard foot peg clamps
  • Easy installation no additional hardware required
Fitment
  • Fits All 1" Engine Guard - Tubing
  • Great for Harley Davidson - Honda - Yamaha - Kawasaki - BSA - Norton - Triumph - Bobber - Chopper - Cafe Racer - ATV - UTV - Scooter
Includes
  • 2x Engine Guard Footpeg Clamps
  • Instructions not included
Specifications
  • Material: High Quality Aluminum
  • Color: Black
  • Size: 1 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.