Shop All Wall Art & Decor
Krator
Krator JBM-2003-C Heavy Duty Motorcycle Turn Signals Finned Grill Scalloped Blinkers; 2 Piece - Chrome with Clear Lens
Mfr # JBM-2003-C
Zoro # G803996873
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krator
- MFR # JBM-2003-C
- Zoro # G803996873
- UPC # 698056423067
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Super heavy duty metal - high quality weighted turn signals
- Grilled lens design
- Enhance the look of your motorcycle with these custom turn signals
- These are aftermarket turn signals for that unique customized look
- Modern, stylish, and functional
- 2 Piece
- Complete Custom Application, Modification May Be Required
- Dimension: 3 3/8" L x 3 1/2" W x 1.5"H
- Wiring: 2 Wire Set Up (Power Wire and Ground Wire)
- Black Wire = Ground Wire
- Red Wire = Power Wire
- 2x Turn Signals
- Turn Signals (Amber)
- These do not support running lights
- Color: Chrome with Clear Lens
- Light Color: Amber
- Bulb Type: Incandescent
- Material: Heavy Duty Cast Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- TRADEMARK FINE ART Wilhelm Goebel 'Loon In Reeds' Canvas Art, 16x32 (ALI33672-C1632GG)
- TRADEMARK FINE ART Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24 (WAG00062-C1824GG)
- OFFICE STAR Managerial Chair, Leather, 19" to 25" Height, Adjustable Arms, Black (5700E)
- KRATOR Krator TRHB114C 1 in. Motorcycle Molded Rubber Chrome Hand Grips for Cruisers Choppers Harley Davidson Suzuki Kawasaki Yamaha Honda with Throttle Grips Bar Ends (TRHB114C)
- TRADEMARK FINE ART Michael Tompsett 'Typography World Map II' Canvas Art, 30x47 (MT0024-C3047GG)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- TRADEMARK FINE ART David Lloyd Glover 'Bel-Air Fountain' Canvas Art, 16x24 (DLG00984-C1624GG)
- TRADEMARK FINE ART Phburchett 'Bear Life I' Canvas Art, 35x35 (WAG14255-C3535GG)
- TRADEMARK FINE ART Lisa Audit 'Harmonious Hydrangeas' Canvas Art, 14x19 (WAP03210-C1419GG)
- TRADEMARK FINE ART The Tangled Peacock 'Flutter of Butterflies' Canvas Art, 16x24 (ALI13423-C1624GG)
- Krator Wall Art & Decor