Shop All Tail Lights, Back Up Lights & Accessories
Krator
Krator JBM-050-B Hybrid Axle Mounted Vertical & Horizontal License Plate Holder Tail Light; Black with Red Lens
Mfr # JBM-050-B
Zoro # G303771345
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krator
- MFR # JBM-050-B
- Zoro # G303771345
- UPC # 698056088617
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
Hybrid Axle Mounted Vertical / Horizontal License Plate Holder & Tail Light. This side mounted license plate bracket features a modular design for easily changing the mounting position of the bracket from Vertical to Horizontal.
Features- Hybrid design allows for vertical or horizontal license plate position
- Integrated brake light, running light, and license plate light
- Features a round headlight with grilled housing
- Mounts Horizontal or Vertical on Left or Right Side of the Motorcycle
- Complete Custom Application, Modification May Be Required
- Wiring: 3 Wire Set Up
- Brake Light = Red Wire
- Running / License Plate Light = Blue
- Ground Wire = Black
- Harley, Honda, Yamaha, Suzuki, Kawasaki, Custom Bike, Cruiser, Choppers
- 1x Axle Mounted License Plate Holder & Tail Light
- Color: Black with Red Lens
- Light Color: Red & White
- Axle Hole Diameter: 1"
- Bulb Type: Incandescent
- Material: Billet Aluminum / ABS Plastic
- Bracket Dimension: 3" L x 4" W x 7" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE GREY 4" SNAP IN HOLE COVER WITH GASKET (94380-4)
- A & I PRODUCTS AL667X-AS-CO Attaching Link 3" x2" x1" (A-AL667XASCO)
- SFA COMPANIES Omega 6 Ton Side Pump Bottle Jack - 10065W (10065W)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- KRATOR Krator NRA-HT01 2 in. LED Hitch Light Reverse For Trucks Trailer SUV Receiver (NRA-HT01)
- TRUCK-LITE Super 60, Incandescent, Yellow Oval, 1 Bulb, Front/Park/Turn, 12V, PL-3 (60202YP)
- ECCO Led Safety Director Ed3300 Bar Only (ED3300LBA)
- GROTE Stop/Tail/Turn Lamp, Red (52672)
- GROTE Two-Stud Chrome Lamp with Pigtail (55340)
- STANDARD IGNITION THIRD BRAKE LIGHT ASSEMBLY (BTL111)
- GROTE Full-Pattern Stop/Tail/Turn LED Lamp (53192)
- Krator Automotive Headlight, Signal & Tail Light Assemblies