Shop All Motorsport Handlebars
Krator
Krator JBM-006-C 1 in. Motorcycle Handlebar Steel Z-Bar Style Bobber Cruiser Cafe Racer Bike; Chrome
Mfr # JBM-006-C
Zoro # G604066904
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krator
- MFR # JBM-006-C
- Zoro # G604066904
- UPC # 698056073453
- Country of Origin China
- Category Motorsport Handlebars
Description
Features
- 1" chrome motorcycle handlebar features early chopper styling
- Complete Custom Application, Modification May Be Required
- 1x Chrome Handlebar (1" Diameter)
- Color: Chrome
- Style: Z-Bar
- Bar Size: 1"
- Material: Heavy Duty Steel
- Diameter: 1"
- Width: 24 3/4"
- Rise: 5 1/8"
- Pullback: 1"
- Center Width: 6-1/2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Tractor Front Wheel Tire Valve, PK10 (TV-6008-10)
- PERFECT EQUIPMENT Wheel Weight, Lead Unctd, 0.50 Oz., PK25 (LT1-005)
- GROTE Lamp Marker, Low Profile w/Bezel, Yellow (45663)
- CLIX Wiper Blade, Beam, 22", Rubber, Front (CLXSP-22)
- KRATOR 1 in. Suzuki Kawasaki Yamaha Honda Motorcycle Molded Rubber Flame Handlebar Grips, Chrome (HG007A)
- KRATOR New Blade Brake Clutch Hand Levers for Suzuki Boulevard M109R 2009-2013, Chrome (KM021-C)
- KRATOR Krator RC039C New Flush Pop Up Gas Cap Vented Harley Davidson Fueltank Fuel Cap Regular Thread - 1982-2010; Chrome (RC039C)
- AFTERMARKET Push Pull Throttle Cable Fits Kawasaki 540120591 540120579 (C-CBL-0484-NIC)
- ANCOR Marine Grade Bonded Cable, 8/2, 100', Red/Black (121810)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 560557 High Impact Offset Steering Rack Bushing Set for Mustang II (560557)
- ANCOR Multi-Stack Disconnect 16-14, Red, 25PK (210602A)
- Krator Motorsport Handlebars