Shop All Wall Art & Decor
Krator
Krator JBM-004-B 0.87 in. Motorcycle Handlebar Steel Cafe Racer Clubman Style Bobber Custom; Black
Mfr # JBM-004-B
Zoro # G503996739
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krator
- MFR # JBM-004-B
- Zoro # G503996739
- UPC # 698056068398
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- 7/8" black motorcycle handlebar
- Clubman style handbars for that cafe racer look
- Complete Custom Application, Modification May Be Required
- 1x Black Handlebar (7/8" Diameter)
- Color: Black
- Style: Cafe Racer Clubman
- Bar Size: 7/8"
- Material: Heavy Duty Steel
- Diameter: 7/8"
- Width: 29"
- Rise: 4 1/2"
- Pullback: 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 18 x 2 1/2 Square Leg in Hard Maple (2180002500HM)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- KRATOR Krator TRHB114C 1 in. Motorcycle Molded Rubber Chrome Hand Grips for Cruisers Choppers Harley Davidson Suzuki Kawasaki Yamaha Honda with Throttle Grips Bar Ends (TRHB114C)
- SHAWSHANK LEDZ Blazing LEDz 9 in. Plastic Carriage Flicker Flame Flameless Lantern Assorted (702871)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 14x14 (WAG16344-C1414GG)
- TRADEMARK FINE ART Lantern Press 'Landscape 3' Canvas Art, 16x24 (ALI8790-C1624GG)
- TRADEMARK FINE ART American School 'Uncle Sam Wants You' Canvas Art, 14x19 (BL02299-C1419GG)
- TRADEMARK FINE ART Michelle Faber 'Into The Forest' Canvas Art, 14x19 (ALI17969-C1419GG)
- VASER DESIGNS 20 in. Dog with Glasses Canvas Art (VA2999118)
- Krator Wall Art & Decor