Shop All Automotive Mirrors
Krator
Krator BP013 1999-2007 Yamaha YZF R6 Logo Engraved Mirror Block Off Plates Set; Black
Mfr # BP013
Zoro # G704066668
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krator
- MFR # BP013
- Zoro # G704066668
- UPC # 698056025421
- Country of Origin China
- Category Automotive Mirrors
Description
Features
- High quality mirror base plate
- These can also be used as stand-alone block-off plates
- 1999-2007 Yamaha R6 / YZF-R6
- Material: High Quality Billet Aluminum
- Color: Black
- Engraving: R6 Logo
- Bolt Hole Diameter: 5 mm
- Size: 74 x 34 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 10 Ton Capacity Air Lift Jack USA (82999)
- GATES Fhp Medium Horse-Power V-Belt, 6828 (6828)
- SUR&R Bleeder Screw, M8 x 1.2 Thread Sz, PK5 (BB09)
- BETTER BUILT BLACK STEEL TRANSFER TANK 75 GALLON COMBO (29211676)
- VELVAC Arm Cvr, Replc Kit, Bk, 96", 2020 Xg (716107)
- VELVAC Rxv Mirror System S.Steel (715212)
- VELVAC Mirror Head, V Back (705113)
- VELVAC R, Head, 2020Xg, R, H/R, H/M, Bk, Ltd, Gmc (716522)
- CUSTOM ACCESSORIES Chrome Blind Spot Mirror , 2PK (71173)
- VELVAC Rear Crossview Kit (712643)
- VELVAC 2020, R, C/Man, W, E2003,102"Bk (715408)
- Krator Automotive Exterior Accessories