Shop All Caulks & Sealants
Krakenbond
Krakenbond Quick & Power Hybrid Sealant, Crack Filler, Fast Curing, Waterproof, Concrete, Metal, 9.8 oz, White, 12PK
Mfr # KR1302PA-12
Zoro # G509246203
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krakenbond
- MFR # KR1302PA-12
- Zoro # G509246203
- Country of Origin Turkey
- Category Caulks & Sealants
Description
Quick & Power - Our Hybrid Polymer Adhesive provides you with a better experience with a very high build-up of strength and can be used for a variety of purposes, including filling and sealing cracks and gaps.High Final Strength - Hybrid joint-filling sealant is AST polymer-based, one component, and simple to apply with a caulk gun.Exellent Elasticity - With the Kraken Bond Waterproof Polymer Sealant, the DIY application is now easier than ever! It becomes flexible as air humidity increases. There's no shrinkage.Application Areas - Natural stone, hard PVC, concrete, wood, glass, metals, and other common substrates are sealed and bonded.Waterproof Filing Sealant - This white waterproof sealant is paintable and waterproof and is compatible with a wide range of construction materials.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Gray Nordbak® Brushable Ceramic Epoxy, 2 lb. Can (209826)
- 3M 3M 4929 VHB Tape 1" x 5yd, Black, 25 mil (4929)
- 3M Adhesive Transfer Tape, Acrylic, PK20 (3M 467MP)
- FLEX SEAL Flex Tape, 2 cu ft, Rubber Base, Black, PK2 (TFSBLKMINI)
- KRAKENBOND Krakenbond Deck Caulk - Hybrid Polymer Sealant - All Purpose Industrial Adhesive & Sealants, 9.8 oz, Black (KR804APS)
- KRAKENBOND Krakenbond Neutral Cure, %100 Silicone, Construction Sealant, Window, Door, Kitchen, Bathroom, 10.1 oz, Clear, 12PK (KR905NASS-12)
- KRAKENBOND Krakenbond Aquarium Silicone, Non Toxic, %100 Silicone, 10.1 fl. oz, Clear (KR102YASS)
- KRAKENBOND Krakenbond Kitchen & Bath, %100 Silicone, Waterproof Anti Shrink, Shower, Sink, 10.1 oz, Clear, 12PK (KR918NSCLRNSS-12)
- KRAKENBOND Krakenbond No Nail Construction Adhesive, Waterproof Heavy Duty Sealant, 10.1 oz, Clear (KR510PA)
- KRAKENBOND Krakenbond Advanced Exterior Hybrid Sealant - All Purpose Construction Adhesive, Metal, Wood, Glass, 9.8 oz, 12PK (KR806APS-12)
- DAP Dap Inc 7079818916 5.5 oz. High Performance Premium Siliconized Kitchen & Bath Sealant; Biscuit (205422)
- Krakenbond Caulks & Sealants