Shop All Caulks & Sealants
Krakenbond
Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Clear
Mfr # KR100ECLRASS
Zoro # G009246192
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krakenbond
- MFR # KR100ECLRASS
- Zoro # G009246192
- Country of Origin Turkey
- Category Caulks & Sealants
Details
Color | Clear |
Description
STRONG ADHESION-With its acetoxy formula, it offers powerful adhesion and is appropriate for use on common non-porous building materials. glass, porcelain, steel etc. Fast drying bathroom caulk resists aging, cracking, and discoloring at the same time.USE IN EVERYWHERE-RTV silicone sealant can be used for a variety of home improvement projects, including sealing around window and doors, DIY applications, bathroom, kitchen and plumbing applications.ELASTIC SILICONE-Our clear silicone sealant is both resilient and flexible. In both low and high temperatures, this cartridge, which is used with a caulking gun, maintains flexibility.HOW TO USE-Ensure that the surface to be sealed is dry, clean, and grease-free. The depth should be much smaller than the width in order to minimize joint deformation. Reducing the depth to half the width of a wide joint is preferable. To spread the silicone caulk on the joint surface and achieve a professional finish, it should be processed with light pressure within 5 minutes of application.COLORFUL SEALANT-You can use the window door caulk in most places with 4 different color options: black, white, gray, and transparent! Don't forget to check our store for other color options.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Grip Filler, 1 gal, Can, Tan (33181)
- 3M Painters Masking Tape, Blue, 1/8In x 60 Yd (2090)
- IRION-AMERICA Spray Foam Gun, 24in Long Tube, Metal (781239)
- CHRISTYS Pipe Cement, Clear, 32 oz. (RH-RCLV-QT-12)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Clear, 12PK (KR100ECLRASS-12)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Black, 12PK (KR100EBLCLASS-12)
- KRAKENBOND Krakenbond Aquarium Silicone, Non Toxic, %100 Silicone, 10.1 fl. oz, Clear (KR102YASS)
- KRAKENBOND Krakenbond Kitchen & Bath, %100 Silicone, Waterproof Anti Shrink, Shower, Sink, 10.1 oz, Clear (KR918NSCLRNSS)
- KRAKENBOND Krakenbond No Nail Construction Adhesive, Outdoor, Waterproof PU Sealant for Floor, Tile, Rubber 10.1 oz, Beige, 12PK (KR610PA-12)
- KRAKENBOND Krakenbond Kitchen and Bathroom Silicone, Waterproof, 100% Silicone 10.1 fl. oz, Clear (KR100SCLRASS)
- KRAKENBOND Krakenbond Quick & Power Hybrid Sealant, Crack Filler, Fast Curing, Waterproof, Concrete, Metal, 9.8 oz, White (KR1302PA)
- Krakenbond Caulks & Sealants