Shop All Caulks & Sealants
Krakenbond
Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Clear, 12PK
Mfr # KR100ECLRASS-12
Zoro # G409246181
product price: $57.25
/pk 12, $4.77/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krakenbond
- MFR # KR100ECLRASS-12
- Zoro # G409246181
- Country of Origin Turkey
- Category Caulks & Sealants
Details
Color | Clear |
Description
STRONG ADHESION-With its acetoxy formula, it offers powerful adhesion and is appropriate for use on common non-porous building materials. glass, porcelain, steel etc. Fast drying bathroom caulk resists aging, cracking, and discoloring at the same time.USE IN EVERYWHERE-RTV silicone sealant can be used for a variety of home improvement projects, including sealing around window and doors, DIY applications, bathroom, kitchen and plumbing applications.ELASTIC SILICONE-Our clear silicone sealant is both resilient and flexible. In both low and high temperatures, this cartridge, which is used with a caulking gun, maintains flexibility.HOW TO USE-Ensure that the surface to be sealed is dry, clean, and grease-free. The depth should be much smaller than the width in order to minimize joint deformation. Reducing the depth to half the width of a wide joint is preferable. To spread the silicone caulk on the joint surface and achieve a professional finish, it should be processed with light pressure within 5 minutes of application.COLORFUL SEALANT-You can use the window door caulk in most places with 4 different color options: black, white, gray, and transparent! Don't forget to check our store for other color options.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x100 ft. (SL24B.100.34)
- SAKRETE 60LB Sakrete Sand Mix (65306217)
- FROGTAPE ShurTape 1.41 in. x 60yd Pro Grade Orange Painter's Tape, 4PK (242808)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179189)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Clear (KR100ECLRASS)
- KRAKENBOND Krakenbond Ultra Grab Construction Adhesive - Seal Concrete, Tile, Glass, Granite, Wood, Instant Grab, 10.1 oz, 12PK (KR310ACS-12)
- KRAKENBOND Krakenbond Kitchen and Bathroom Silicone, Waterproof, 100% Silicone 10.1 fl. oz, Clear, 12PK (KR100SCLRASS-12)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, White (KR100EWHASS)
- KRAKENBOND Krakenbond Deck Caulk - Hybrid Polymer Sealant - All Purpose Industrial Adhesive & Sealants, 9.8 oz, Black (KR804APS)
- KRAKENBOND Krakenbond Neutral Cure, %100 Silicone, Construction Sealant, Window, Door, Kitchen, Bathroom, 10.1 oz, Clear (KR905NASS)
- OSI HM270 Clear Silicone Construction Sealant 10 oz (1494045)
- Krakenbond Caulks & Sealants