Krakenbond

Krakenbond Advanced Exterior Hybrid Sealant - All Purpose Construction Adhesive, Metal, Wood, Glass, 9.8 oz.


product price: $11.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ADVANCED POWER of AST POLYMER - Kraken Bond all-purpose adhesive caulk is an AST Akkim Smart Technology polymer-based universal grade all-weather adhesive sealant. The advantages of silicone and polyurethane are combined, making it a great option. Seals surfaces and holds two things together.APPLICATION AREAS - Can be used for sealing floor joints and low movement wall joints, elastic bonding in vibrating construction elements, and connection joints in sheet metal fabrication. Because of its high-quality durable filling and adhesion properties, it is also suitable for sealing joints in containers, cisterns, and silos.DURABLE STRENGTH - These industrial sealants, which are used for both horizontal and vertical joints, are highly thixotropic materials. You can use the quick dry adhesive with a caulk gun.EASTY TO PAINT - After application, it is over-paintable with water-based paints. Has a very low VOC content and excellent UV resistance. Even in wet and humid conditions, there is no shrinkage. Cure without bubbles and without surface tackiness.SOLVENLESS SEALER - Our waterproof construction adhesive contains no isocyanate, solvent, acids, or halogens. It offers excellent adhesion on surfaces like aluminum, granite, ceramic, marble, porcelain, metal, glass, wood, and porous surfaces like concrete, brick, etc. thanks to its powerful formula.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.