Shop All Putty & Joint Knives, Spatulas, Scrapers
Kraft Tool
Wipe Down Knife, Flexible, 6-1/2", Rubber
Mfr # DW438
Zoro # G9038565
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 6 1/2 in
- Blade Material Rubber
- Blade Length 4 1/2 in
- Overall Length 9 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW438
- Zoro # G9038565
- UPC # 765139504385
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6 1/2 in |
Blade Length | 4 1/2 in |
Overall Length | 9 3/4 in |
Handle Length | 5 in |
Description
Wipe Down Knife, Blade Edge Type Round, Blade Flexibility Flexible, Blade Length 4 1/2 in, Blade Material Rubber, Blade Shape Bent, Blade Width 6 1/2 in, Features Lightweight, Handle Length 5 in, Handle Material Rubber, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 3/4 in, Product Type Wipe Down Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- ABC HAMMERS 10 lb. Brass Hammer with 32" Wood Handle (ABC10BW)
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- MITUTOYO Digital Count Height Gage 12In. (192-150)
- KRAFT TOOL Wipe Down Knife, Flexible, 5-1/4", Rubber (DW453)
- KRAFT TOOL Taping Knife, Flexible, 6", Carbon Steel (DW533)
- KRAFT TOOL Heavy-Duty Floor Scraper, 22 (CC222)
- KRAFT TOOL Blade for Heavy-Duty Scraper, 18" (CC208)
- KRAFT TOOL Elite Series 2" All Stainless Steel (DW728PF)
- KRAFT TOOL Elite Series 1-1/2" All Stainless St (DW727PF)
- UNGER Scraper Floor Refills Ss Blade (977130)
- Kraft Tool Drywall and Plastering Tools