Shop All Concrete Edgers and Groovers
Kraft Tool
Wheelchair Wlkng Groover 2", 6"x7-1/2
Mfr # CC918
Zoro # G6067011
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC918
- Zoro # G6067011
- UPC # 765139351255
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Wheelchair Wlkng Groover 2",6"x7-1/2" |
Description
Wheelchair Wlkng Groover 2",6"x7-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 75 Lb Max, M8 x 1.25 (2NPA7)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- RIDGID Drain Cleaner, Model K-45AF-5 (K-45AF-1)
- ILC Replacement for Lincoln 1801 Battery (1801 BATTERY LINCOLN)
- KRAFT TOOL Safety Ramp Walking Straight, 13-1/2"x6 (CC084)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 1/2"D 3/8"W (CF303PFSS)
- KRAFT TOOL Elite Series SS, 8"x6" 3/4"R (CFE104K)
- KRAFT TOOL R All-Angle Blue Steel Walkin, 9"x6" 1/4 (CC393A-01)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031BT)
- KRAFT TOOL R 2-Way Blue Steel Walking Ed, 9"x8" 1/2 (CC387-01)
- KRAFT TOOL Walking Power, 9x12", 1" dia. (CC381)
- Kraft Tool Concrete Edgers and Groovers