Shop All Masonry Tools
Kraft Tool
Wall Capping Tool w/Wood Hand, 9" x 9
Mfr # CF521
Zoro # G6120449
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF521
- Zoro # G6120449
- UPC # 765139321951
- Country of Origin United States
- Category Masonry Tools
Details
Item | Wall Capping Tool w/Wood Hand,9" x 9" |
Description
The Kraft Tool CF521 Wall Capping Tool w/Wood Hand is a great tool for finishing drywall. It allows you to apply joint compound and mud over wall joints, corners and cracks in order to give your walls a clean finish. This masonry tool helps you get the job done quickly with its lightweight design. The Kraft Tool CF521 Wall Capping Tool w/Wood Hand will be an essential part of your home improvement projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper Chisel Wall Stiff 3In (02400)
- ONSRUD Trim/Slotting Saw, Soft, 16 TPI, 2 In (70-120)
- EKLIND Hex Key L 17Mm Long Arm (14634)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Socket (SHD22014)
- KRAFT TOOL Heat Iron (FC501)
- KRAFT TOOL Pool Trowel, Wood, 7-7/8" Shank, 16x3" (CF273B)
- KRAFT TOOL Standard Spike Roller w/Frame, 18 (GG618)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 1/2"R (CFE762K)
- KRAFT TOOL Squeegee Trowel, 22 in, Rubber Blade (GG246)
- KRAFT TOOL Stainless Steel 2"R Curb Tool w/Wood (CF514)
- KRAFT TOOL Blue Steel Outside Step, 6"x6"x3-1/2" 1"R (CF593)
- Kraft Tool Concrete & Masonry Tools