Shop All Concrete Edgers and Groovers
Kraft Tool
Walking Groover, 8" x 6" 1/4"R
Mfr # CC347-01
Zoro # G6064421
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CC347-01
- Zoro # G6064421
- UPC # 765139619195
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Walking Groover,8" x 6" 1/4"R |
Description
Walking Groover,8" x 6" 1/4"R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 6 lb, 38 In, Rubber/Steel (40636)
- KLEIN TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (65604)
- RIDGID Cable, C13 Icsb 5/16 X 35' (95847)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/4"-20 (DWT54453)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031BT)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 1/2"D (CF1212)
- KRAFT TOOL Walking Edger, 8" x 5" 3/8"R 1/2"L (CC351BT)
- KRAFT TOOL Walking Edger, 8" x 6" 3/8"R (CC102-01)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 1/2"D (CF1705)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x10" 1/2 (CC399-01)
- KRAFT TOOL Flexible Blue Steel Bent Blade Smoother (GG608)
- Kraft Tool Concrete Edgers and Groovers