Shop All Concrete Edgers and Groovers
Kraft Tool
Walking Edger, 8" x 8" 3/8"R
Mfr # CC124-01
Zoro # G6047210
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC124-01
- Zoro # G6047210
- UPC # 765139619775
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Walking Edger,8" x 8" 3/8"R |
Description
Walking Edger,8" x 8" 3/8"R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Lockwood Hook, OAL 3 ft., Flat Black wit (LWH-B3)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 90-Tooth Flex Head Teardrop Ratchet Set (81216T)
- HHIP 0-.03" Vertical Test Indicator (4400-1002)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 3/4"R (CF578P)
- KRAFT TOOL Curved Ends Edger w/ProFo, 6"x4" 1/2"R (CF165PFC)
- KRAFT TOOL Safety Ramp Hand Straight Gro, 13-1/2"x6 (CF087)
- KRAFT TOOL Straight Arrow Control Joint Groo, 24"x4 (CC006W-150)
- KRAFT TOOL Blue Steel, 6"x8" 45 Degree Angle 3/4"Lip (CF523PF)
- KRAFT TOOL Co. DC135 5-1/2 in. Rasp, 6PK (DC135-6)
- KRAFT TOOL SS Walking Seamer/Edger, 10"x10" 1/2"R (CC037BT)
- Kraft Tool Concrete & Masonry Tools