Shop All Concrete Edgers and Groovers
Kraft Tool
Walking Edger, 8" x 4" 3/8"R
Mfr # CC167-01
Zoro # G6058401
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC167-01
- Zoro # G6058401
- UPC # 765139619669
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Walking Edger,8" x 4" 3/8"R |
Description
Walking Edger,8" x 4" 3/8"R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench (EX502-24A)
- BON TOOL Square Bead Jointer, 1/4" X 3/16" And 3/8" X 3/16" (11-811)
- OLFA Utility Knife Utility, 6 1/2 in L (L-5)
- KNIPEX 10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 250 SBA)
- KRAFT TOOL Blue Steel Edger w/ProForm, 6"x6" 1"R (CF564PF)
- KRAFT TOOL Western Style Hand Groov, 6"x6" 3/4"R 1"D (CF1034)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x18" 3/8"R, 3/4"D (CC758-01)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-125)
- KRAFT TOOL R Stainless Steel Tapered Hand Edge, 1/2 (CF156)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 3/4"D (CF3412PF)
- KRAFT TOOL Curved Ends Edger w/ProFo, 8"x4" 3/8"R (CF167PFC)
- Kraft Tool Concrete & Masonry Tools