Shop All Concrete Edgers and Groovers
Kraft Tool
Walking Edger, 10" x 10" 1/2"R
Mfr # CC128-01
Zoro # G6063782
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CC128-01
- Zoro # G6063782
- UPC # 765139615296
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Walking Edger,10" x 10" 1/2"R |
Description
Walking Edger,10" x 10" 1/2"R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #3 X 4" High Speed Steel Center Drill & Countersink (5000-0032)
- PANDUIT CD-920 Crimp Die, 500 Kcmil Cu, 350 Al (CD-920-500)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-3X-5PK)
- HHIP 3/8-16 X 4" Long Alloy Steel Stud (3436-3359)
- KRAFT TOOL Walking Edger, 8" x 6" 1/2"R (CC103-01)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/8"R (CF136PF)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 3/8"R (CF576P)
- KRAFT TOOL Elite Series Curved Ends, 6"x3" 1/4"R (CFE141K)
- KRAFT TOOL Step-Saver Vertical Edger 10" Lx3/8 (CF001)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 1/2"D (CF1717)
- KRAFT TOOL R All-Angle Blue Steel Walki, 9"x12" 3/4 (CC379A-01)
- Kraft Tool Concrete Edgers and Groovers