Shop All Concrete Edgers and Groovers
Kraft Tool
Universal Walking, 6x3", 1/2" dia.
Mfr # CC089
Zoro # G6491180
$44.75
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
- Brand Kraft Tool
- MFR # CC089
- Zoro # G6491180
- UPC # 765139345421
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Universal Walking,6x3",1/2" dia. |
Description
The Kraft Tool CC089 Universal Walking, 6x3", 1/2" dia. is a versatile tool that can be used across an extensive range of applications. It can be used to create grooves and channels in concrete floors. The walking groover features a wood handle for added comfort and control. It measures 6in x 3in with a 1/2in diameter head. When it comes to creating groove and channel patterns in concrete floors, the Kraft Tool CC089 Universal Walking Groover w/Wood Handle is something you will definitely want to equip yourself with.
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
- VERSADRIVE HMT Combi Drill-Tap Set, M5, M6, M8, M10, M12 (301125-SET1)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762001)
- FREEMAN 1-3/4" Aluminum Pneumatic Tool Rafter Hook with 1/4" Industrial Swivel (PLTHSWVB)
- FALLTECH Tool Tether Tape (5307B1)
- KRAFT TOOL Walking Power, 9x12", 3/4" dia. (CC380)
- KRAFT TOOL Blue Steel Edger w/ProForm, 6"x4" 1"R (CF675PF)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031BT)
- KRAFT TOOL Stainless Steel Tapered Hand Edge, 3/8" R (CF151PF)
- KRAFT TOOL Power, Bit, 1-1/2" (CC383-03)
- KRAFT TOOL Deco Hand Edger, SS, 6x6", 2"R, 2-1/2" Lip (CF659)
- KRAFT TOOL Round End Airplane Groover 1" Bit, 8"x24 (CC314ARE-01)
- Kraft Tool Concrete & Masonry Tools