Shop All Concrete Tool Accessories
Kraft Tool
Threaded Handle, 1-3/4 x 72 in, Aluminum
Mfr # CC236
Zoro # G5127193
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1 3/4 in
- For Use With Fits Bull Float/Fresno Threaded Brackets And Can Be Combined with Other 1-1/4 in or 1-3/4 in Float Handles
- Length (In.) 72 in
- Construction Aluminum
- Characteristics Molded Thread Plugs in Each End Join Handles Together
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC236
- Zoro # G5127193
- UPC # 765139612363
- Country of Origin United States
- Category Concrete Tool Accessories
Dimensions
Width (In.) | 1 3/4 in |
Length (In.) | 72 in |
Overall Length | 72 in |
Overall Width | 1 3/4 in |
Details
Item | Threaded Handle |
For Use With | Fits Bull Float/Fresno Threaded Brackets And Can Be Combined with Other 1-1/4 in or 1-3/4 in Float Handles |
Construction | Aluminum |
Characteristics | Molded Thread Plugs in Each End Join Handles Together |
Accessory Type | Threaded Handle |
Product Type | Threaded Handle |
Material | Aluminum |
Compatible with Manufacturer Model Number | CC800 |
Features | Molded Thread Plugs Join Multiple Handles Together |
Compatible Product Type | Single Tilt Action Threaded Bracket |
For Use With Mfr. Model Number | CC800 |
Compatible Manufacturer Part Number | CC800 |
Description
Threaded Handle, Compatible Product Type Single Tilt Action Threaded Bracket, Compatible with Manufacturer Model Number CC800, Features Molded Thread Plugs Join Multiple Handles Together, Overall Length 72 in, Overall Width 1 3/4 in, Product Type Threaded Handle, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Drill Var Spd 150-600Rpm, 1/2In Chuck (135DPV-7B-50)
- DRILL AMERICA A-Z 26 Piece Black & Gold Jobber Length Drill Bit Set (KFD26J-SET)
- EAZYPOWER Screw Extractor, No. 6 (82770)
- PROTO Ratcheting Flare Nut Wrench, L 7-1/4" (J3818)
- KRAFT TOOL Anodized Aluminum Threaded Handle, 6 ft. (CC670B)
- KRAFT TOOL Aluminum Plastering Ha, 13-1/2" x 13-1/2 (SL521)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/4 (GG235-03)
- KRAFT TOOL Round Rub Brick, 20 Grit, 6 (CF270)
- KRAFT TOOL Plaster Scarifier, 12 (PL212)
- KRAFT TOOL Hi-Craft 24" Round End Fresno w/Sw (HC189)
- KRAFT TOOL Round End Blue Steel Fresno Trowel B, 60 (CC835B-01)
- Kraft Tool Concrete & Masonry Tools