Shop All Paint Roller Frames
Kraft Tool
Texture Creating Roller & Frame, Decorative Vine, Plastic Handle, 9" Rollers
Mfr # DW185R
Zoro # G6484655
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style Decorative Vine
- Features Create a Unique Finish on Walls, Ceilings and Below Chair Rails and also Hides Blemishes and Defects in Old Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # DW185R
- Zoro # G6484655
- UPC # 765139441017
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Texture Creating Roller & Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | Decorative Vine |
Features | Create a Unique Finish on Walls, Ceilings and Below Chair Rails and also Hides Blemishes and Defects in Old Walls |
Description
Texture Roller,Vine,Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Foam, 2 PK (R264-6)
- KRYLON 5 gal. Red Oil Primer (K00020101-20)
- RUST-OLEUM Spray Paint, Clear, 12 oz (334029)
- SAX Optimum Flat White Taklon Long Handle Paint Brushes, Size 2, Pack of 3 PK (1567589)
- KRAFT TOOL Texture Creating Roller & Frame, Decorative Palm Leaf, Plastic Handle, 9" Rollers (DW186R)
- WOOSTER Paint Roller Frame, Yoke, 12 to 18" Rollers (BR047-18)
- LINZER Roller Frame Adjstbl 12-18In (RF210)
- THE BRUSH MAN 9” Heavy Duty Roller Frame, 5/16” Stem, 12PK (RF9HD)
- PURDY RLR/FRM 6-1/2X24"" 3/8NAP (140765024)
- WHIZZ ROLLER 6""MINI BLACK FOAM (57646)
- PURDY Revolution Roller Frame, 9 in L Roller, Ergonomic Handle (14A751349)
- Kraft Tool Paint Rollers and Frames