Shop All Paint Roller Frames
Kraft Tool
Texture Creating Roller & Frame, Decorative Poinsettia, Plastic Handle, 9" Rollers
Mfr # DW183R
Zoro # G6484698
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style Decorative Poinsettia
- Features Create a Unique Finish on Walls, Ceilings and Below Chair Rails and also Hides Blemishes and Defects in Old Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW183R
- Zoro # G6484698
- UPC # 765139440997
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Texture Creating Roller & Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | Decorative Poinsettia |
Features | Create a Unique Finish on Walls, Ceilings and Below Chair Rails and also Hides Blemishes and Defects in Old Walls |
Description
Texture Roller,Poinsettia,Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM White, Gloss, 24 oz (334133)
- GLOBAL INDUSTRIAL Line Striper, 20 oz. Aerosol Spray Can Capacity (670691)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (300344)
- WOOSTER 14" Paint Roller Cover, 3/16" Nap Nap, Woven (0RR6650140)
- LINZER Roller Frame Adjstbl 12-18In (RF210)
- WAGNER SPRAY TECH Paint Roller Frame & Cover, Roller, 3" Rollers (0530000)
- LINZER Pro 9 in W Regular Paint Roller Frame Threaded End (RF200-9)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39001)
- PURDY Paint Roller Frame, Cage, Wood Handle, 9" Rollers (14B744009)
- WOOSTER Big Ben Frame Replacement Leg Set (R085)
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers (707)
- Kraft Tool Paint Rollers and Frames