Shop All Paint Roller Frames
Kraft Tool
Texture Creating Roller & Frame, Decorative Palm Leaf, Plastic Handle, 9" Rollers
Mfr # DW186R
Zoro # G6484637
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style Decorative Palm Leaf
- Features Create a Unique Finish on Walls, Ceilings and Below Chair Rails and also Hides Blemishes and Defects in Old Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # DW186R
- Zoro # G6484637
- UPC # 765139441024
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Texture Creating Roller & Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | Decorative Palm Leaf |
Features | Create a Unique Finish on Walls, Ceilings and Below Chair Rails and also Hides Blemishes and Defects in Old Walls |
Description
Texture Roller,Palm Leaf,Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint, Gray, Gloss, 5 gal, 200 sq ft/gal (316834)
- PREMIER 3" Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (207)
- POLYCRYLIC Minwax Semi-Gloss Crystal Clear Water-Based Polyurethane 1 gal (14444000)
- SHORT CUTS Krylon Fusion All-In-One Satin Black Paint+Primer Spray Paint 12 oz (K02732007)
- WOOSTER Paint Roller Frame, Cage, Elastomeric Handle, 4-1/2", 6-1/2" Rollers (0RR0280000)
- PREMIER 9 in. Zpro 5-Wir Pro Rlr Frm (9IF-IMP)
- THE BRUSH MAN 9” Heavy Duty Roller Frame, Non-Slip Cage, 24PK (RF-9-HD-NO-SLIP)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 24 in (59050)
- LINZER PAINT ROLLER FRAME 9"" WH (7938)
- WOOSTER R012 4 in. Mini Koter Frame (151342)
- THE BRUSH MAN Replacement Cage For #Rf18Hd (RF18HD-CAGE)
- Kraft Tool Paint Roller Frames