Shop All Concrete Floats
Kraft Tool
Tapered Hand Darby, Sq, 28 in, Mahogany
Mfr # CF258
Zoro # G5067316
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Square
- Length (In.) 28 in
- Width (In.) 2 1/2 to 3 1/2
- Thickness (In.) 23/32 in
- Material Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF258
- Zoro # G5067316
- UPC # 765139602586
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 28 in |
Width (In.) | 2 1/2 to 3 1/2 |
Tapered Width - Minimum | 2 1/2 in |
Overall Length | 28 in |
Overall Width | 3 1/2 in |
Handle Length | 21 in |
Details
Item | Tapered Hand Darby |
End Type | Square |
Thickness (In.) | 23/32 in |
Material | Mahogany |
Characteristics | 1-Hole Grip |
Handle | Mahogany |
Blade Material | Mahogany |
Compatible Primary Material | Concrete |
Included Hardware | Handle |
Features | Broken-In |
Handle Material | Wood |
Blade Shape | Square |
Blade Thickness | 0.75 in |
Description
The KRAFT TOOL CF258 Tapered Hand Darby is the perfect tool for smoothing and finishing concrete. The tapered hand darby has a width of 2 1/2 to 3 1/2, a length of 28 in., and an end type of square. It has a 23/32" thickness and is made from mahogany. This product also features a handle made from mahogany as well as a one-hole grip. If you are looking for quality, look no further than the KRAFT TOOL CF258 Tapered Hand Darby.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Guard, Lower (388432-00)
- MILWAUKEE TOOL 2-1/2" Threaded Steel Hawg Cutter (49-57-2500)
- URREA Click torque wrenches with Rubber Grip, 20-150 Ft-Lb. (6016)
- J.W. WINCO GN451.3-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (451.3-25-25-5/16-55)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041)
- KRAFT TOOL Magnesium Float, Walking, 24x3-1/4" SE (CC815)
- KRAFT TOOL Co. CF064 16 in. x 3-1/8 in. Magnesium Hand Float with Wood Handle, 6PK (CF064-6)
- KRAFT TOOL Hand and Curb Mag Darby, 48x3-1/4" (CF043PF)
- KRAFT TOOL Bull Float, Rnd, 12 x 60 in, Blue Steel (CC749-01)
- KRAFT TOOL Magnesium Bull Float, Square End, 48x8" (CC802NP-01)
- KRAFT TOOL Hand and Curb Mag Darby, 30x3-1/4" (CF031PF)
- Kraft Tool Concrete Floats