Shop All Snips
Kraft Tool
Stud Crimper, Crimping, 10", Alloy, Plastic Handle
Mfr # GG163
Zoro # G6484180
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Crimping
- Overall Length 10"
- Material Alloy, Plastic Handle
- Features Crimper Rotates with Use for Even Wear; Lightweight, High Strength; Handle Cushion Grip
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # GG163
- Zoro # G6484180
- UPC # 765139901634
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 10" |
Details
Cutting Action | Crimping |
Material | Alloy, Plastic Handle |
Features | Crimper Rotates with Use for Even Wear; Lightweight, High Strength; Handle Cushion Grip |
Number of Pieces | 1 |
Item | Stud Crimper |
Description
Stud Crimper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10.0mm Rubber Flex Collet (3900-1784)
- J.W. WINCO JW Winco WN300.2-63-M6-50-SW Adjustable Lever, Zinc Die-Cast (300.2-63-M6-50-SW)
- WESTWARD 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YV29)
- HHIP MT5-75 Degree 8" Bull Nose Live Center (3900-5017)
- KRAFT TOOL Lightweight Aluminum Snips, 13 (LA377)
- KRAFT TOOL Offset/Bent Pattern Snips w/Long Hand (LA293)
- KRAFT TOOL Miter Snips (LA355)
- MILWAUKEE TOOL Straight Cutting Offset Aviation Snips (48-22-4532)
- TOUGHBUILT 3″ Seamer (TB-H4-61-S3-6BES)
- URREA Cutting Tin Snips 10 In Lg (320G)
- BESSEY Aviation Snip, Right, 7 3/16 in, Alloy steel (D15A-BE)
- Kraft Tool Snips