Shop All Concrete Finishing Tools
Kraft Tool
Stone Tracer Tool, 2" Bit, 7/8" dia.
Mfr # BL382
Zoro # G6491375
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting, Shaping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # BL382
- Zoro # G6491375
- UPC # 765139103823
- Country of Origin United States
- Category Concrete Finishing Tools
Details
Application | Cutting, Shaping |
Item | Stone Tracer Tool,2" Bit,7/8" dia. |
Description
If you are looking for a way to mark lines on concrete, look no further than the Kraft Tool BL382 Stone Tracer Tool. It is designed with a long lasting bit that will help you make permanent marks in your surface without any hassle. This stone tracer tool has a durable 2" bit and 7/8" diameter. The Kraft Tool BL382 Stone Tracer Tool will save you time and effort when it comes to marking out designs on your concrete surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Drywall Hammer 11Oz Estw (E3-11)
- WESTWARD Chipping Hammer w/Brush, Vertical, 4.4 Oz (2WDR2)
- BENE CASA Metallic Corn Grinder (BC-65613)
- PELICAN Desert Tan Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 18" (CC948)
- KRAFT TOOL Double 3/16" V-Notch Steel Rake Head, 24 (GG594-01)
- KRAFT TOOL Double 1/4" V-Notch Steel Rake Head, 18 (GG605-01)
- KRAFT TOOL Stone Tracer Tool, 2-1/2" Bit, 1" dia. (BL383)
- KRAFT TOOL Double 3/8" V-Notch Steel Rake Head, 18 (GG592-01)
- KRAFT TOOL Magnesium Asphalt Rake Head, 30 (GG625-01)
- KRAFT TOOL Concrete Finishing Broom, 36 in. L, Wood (CC456-01)
- Kraft Tool Concrete & Masonry Tools