Shop All Masonry Tools
Kraft Tool
Steel Clevis, Wood Handle, 72"
Mfr # CC656L
Zoro # G6489631
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel (Clevis), Wood (Handle)
- Overall Length 4 1/2 ft
- Product Type Clevis Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC656L
- Zoro # G6489631
- UPC # 765139462449
- Country of Origin United States
- Category Masonry Tools
Dimensions
Overall Length | 4 1/2 ft |
Details
Item | Steel Clevis |
Material | Steel (Clevis), Wood (Handle) |
Product Type | Clevis Handle |
Description
Steel Clevis, Product Type Clevis Handle, Material Steel (Clevis), Wood (Handle), Overall Length 4 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2"-8 HSS Plug Hand Tap (DWTST2-8P)
- EXCEL BLADES K18 Grip-On Knife, Soft Grip Craft Knife with Safety Cap, Green, 12pk. (16022)
- DIABLO Steel Demon 9 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 20/24 TPI 5 pk (DS0920BF5)
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide (J10021)
- KRAFT TOOL Inside Step Tool w/Wood, 8" x 4" 1/2"R (CF180)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF586)
- KRAFT TOOL Bead Clinch-On Tool, 1-1/8 (DC806)
- KRAFT TOOL Threaded Handle Socket (CC678)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/4"R (CF770)
- KRAFT TOOL Stainless Steel Walking, 6" x 10" 3/4" R (CC362-01)
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 1/2"R (CF580)
- Kraft Tool Masonry Tools