Shop All Masonry Tools
Kraft Tool
Steel Clevis, Wood Handle, 5 ft.
Mfr # CC386
Zoro # G6490289
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel (Clevis), Wood (Handle)
- Product Type Clevis Handle
- Overall Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CC386
- Zoro # G6490289
- UPC # 765139613865
- Country of Origin United States
- Category Masonry Tools
Dimensions
Overall Length | 5 ft |
Details
Item | Steel Clevis |
Material | Steel (Clevis), Wood (Handle) |
Product Type | Clevis Handle |
Description
The Kraft Tool CC386 Steel Clevis is a strong tool that will help you get the job done. It has a wood handle and can be used to hold up loads of brick, block or stone. This steel clevis measures 5 ft in length. The Kraft Tool CC386 Steel Clevis is an essential masonry tool for any project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180034)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- VULCAN Box Mitre Plastic 12In (B350)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (94803QPB113505)
- KRAFT TOOL Pool Trowel, CS, 3" Shank, 10x3" (CF435PF)
- KRAFT TOOL Flat Type Drywall Tool Pouch (WL096)
- KRAFT TOOL Outside Curb/Sidewalk, 6" x 4" 1-1/2"R (CF243PF)
- KRAFT TOOL Flat Slicker Jointer, 5/8 x3/4 x10 in, Stl (RO5211-5/8X3/4)
- KRAFT TOOL Convex Jointer, 3/8 x 1/2 x 10-1/2 in, Stl (RO5121-3/8X1/2)
- KRAFT TOOL Fresno Trowel, CS, Swivel Bracket, 18x5" (CC618)
- MARSHALLTOWN Jointer Brick 5/8X3/4In Concav (922)
- Kraft Tool Masonry Tools