Shop All Brushes
Kraft Tool
Standard Acid Brush, 6" x 1-3/4
Mfr # BL422
Zoro # G7128044
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Acid Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # BL422
- Zoro # G7128044
- UPC # 765139104226
- Country of Origin United States
- Category Brushes
Details
Brush Type | Acid Brush |
Item | Standard Acid Brush,6 in x 1-3/4 in |
Description
Standard Acid Brush,6 In. x 1-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53686)
- DIVERSEY Floor Cleaner, 1 gal., Floral, White (94512767)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- KRUD KUTTER Original Cleaner and Degreaser Aerosol, 20 oz (339798)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 36 (GG848)
- KRAFT TOOL Medium Gray Flagg Bricklayers Brush, 13 (BL428)
- KRAFT TOOL Sealcoat Brush Refill, 48 (GG849-01)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 48 (GG849)
- KRAFT TOOL Soft Horsehair Bricklayers Brush, 13 (BL427)
- KRAFT TOOL Nylex Truck Brush, 10 (BL437)
- THE BRUSH MAN 10” Deck Scrub, Wood Block, Synthetic Fill, 12PK (DSP10-TT)
- Kraft Tool Brushes