Shop All Concrete Edgers and Groovers
Kraft Tool
Stainless Steel Narrow Ed, 6" x 1" 1/2" R
Mfr # CF114PF
Zoro # G6055163
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF114PF
- Zoro # G6055163
- UPC # 765139339154
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Stainless Steel Narrow Ed,6" x 1" 1/2" R |
Description
The Kraft Tool CF114PF Stainless Steel Narrow Ed is a durable tool that you can use to cut in tight spaces. It has a narrow blade and handle for easy maneuvering, which makes it ideal for cutting in corners and along walls. This stainless steel edger has a 6" x 1" 1/2" R blade width. The Kraft Tool CF114PF Stainless Steel Narrow Ed will make your job easier with its precise cuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO RHINO Pouch Style With Single Pocket With 1 Zipper With Wrist Straps With Logo (XG1090-01)
- GEDORE Combination Wrench, 13/16", Overall Length: 280mm (1 B 13/16AF)
- MILWAUKEE TOOL 12V 3/8" (2457-20, 48-11-2420)
- MOTOR GUARD Sanding Block Assortment, 5Pc (AP-1)
- KRAFT TOOL Stainless Steel Hand Gro, 6"x6" 2"D 1/4"R (CF117PF)
- KRAFT TOOL Safety Ramp Hand Left Groover 1-1, 13"x6 (CF080)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 3/8"R (CF576)
- KRAFT TOOL SS Walking Seamer/Gro, 8"x8" 3/4"R, 7/8"D (CC027)
- KRAFT TOOL Straight Arrow Serrated Groover, 60"x4 (CC005WS-125)
- KRAFT TOOL Stainless Steel Hand Gro, 6"x6" 1"D 1/4"R (CF115PF)
- KRAFT TOOL All Steel Walking Groover 1/2", 8" x 10 (CC702)
- Kraft Tool Concrete Edgers and Groovers