Shop All Concrete Edgers and Groovers
Kraft Tool
Stainless Steel Highway Edg, 10" x 6" 1"R
Mfr # CF323PF
Zoro # G6048723
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF323PF
- Zoro # G6048723
- UPC # 765139342864
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Stainless Steel Highway Edg,10" x 6" 1"R |
Description
Stainless Steel Highway Edg,10" x 6" 1"R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WRENCH COMBINATION 8MM (CCW19)
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS0608CF3)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9902D)
- BON TOOL Bon 24-290 Sheepskin Applicator (24-290)
- KRAFT TOOL Walking Bronze, 3/4x3/8", No Handle (CC305-01)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 1/4"R (CF163)
- KRAFT TOOL Stainless Steel Seame, 8"x5" 3/8"R, 5/8"D (CF019PF)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038)
- KRAFT TOOL Concrete Groover, Bronze, 3/8 in Radius (CC304-01)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 3/8" R (CF113PF)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 3/8"R (CF138)
- Kraft Tool Concrete Edgers and Groovers