Shop All Concrete Edgers and Groovers
Kraft Tool
Stainless Steel Highway E, 10" x 4" 3/8"R
Mfr # CF159
Zoro # G6049974
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF159
- Zoro # G6049974
- UPC # 765139601596
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Stainless Steel Highway E,10" x 4" 3/8"R |
Description
Stainless Steel Highway E,10" x 4" 3/8"R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, No Go Type, 0.2101 in. dia. (141221010)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24036)
- KLEIN TOOLS Black Leather 8 Pockets, 5164T (5164T)
- MILWAUKEE TOOL 2-1/8" Quick Change Sheet Metal Carbide Cutter (49-57-8333)
- KRAFT TOOL Straight Arrow Serrated Groover, 24"x4 (CC006WS-150)
- KRAFT TOOL Stainless Steel Hand Gro, 6"x6" 2"D 1/4"R (CF117PF)
- KRAFT TOOL R 2-Way Blue Steel Walking Ed, 9"x6" 1/2 (CC395-01)
- KRAFT TOOL Adjustable Wing, 20"x9" 1-1/4"D 1"W 1/2"R (CC734)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 3/4" R (CF120PF)
- KRAFT TOOL SS Groover w/ProForm, 6"x6" 3/8"D 1/4"R (CF599PF)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/2"R 1"D 1-1/4"W (CF316SS)
- Kraft Tool Concrete & Masonry Tools