Shop All Concrete Edgers and Groovers
Kraft Tool
Stainless Steel Highway, 10" x 4" 1-1/2"R
Mfr # CF140
Zoro # G6057324
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CF140
- Zoro # G6057324
- UPC # 765139601404
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Stainless Steel Highway,10" x 4" 1-1/2"R |
Description
Stainless Steel Highway,10 In. x 4 In. 1-1/2 In.R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T20, 2" (13255)
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 3/4"D (CF3412PF)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 3/8"R (CF672PF)
- KRAFT TOOL Sidewalk Edger, SS/Wood, 5/8 in Radius (CF907)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 4" 1/8"R (CF171)
- KRAFT TOOL Elite Series Stainless S, 6"x6" 3/8"R (CFE138K)
- KRAFT TOOL Blue Steel Edger w/Plasti, 6" x 6" 1"R (CF564P)
- KRAFT TOOL SS Car, 6" x 3" 1/4" Lip 90 deg. (CF528)
- Kraft Tool Concrete Edgers and Groovers