Shop All Concrete Edgers and Groovers
Kraft Tool
Stainless Steel Hand Edger/Groov, 6" x 8
Mfr # CF1055
Zoro # G6055461
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF1055
- Zoro # G6055461
- UPC # 765139630923
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Stainless Steel Hand Edger/Groov,6" x 8" |
Description
Stainless Steel Hand Edger/Groov,6" x 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 55 to 76 lb. (48PW81)
- BOSCH Jigsaw Blade, T-Shank, 7 In. L, PK3 (T744D3)
- GEARWRENCH 1-1/2" Jumbo Combination Ratcheting Wrench (EHT9042)
- SCS Ionizing Air Gun, 120VAC, 7ft.L, Gray/Black (980)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-125)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 6" 3/4"R (CF104)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 3/8"R (CF576P)
- KRAFT TOOL Stainless Steel Hand Edger/Groove, 6"x12 (CF045)
- KRAFT TOOL SS Groover w/Wood Hdl, 6"x6" 3/8"D 1/4"R (CF599)
- KRAFT TOOL Stainless Steel Walk, 6"x8" 3/8"R 1/4"Bit (CC034-01)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038BT)
- Kraft Tool Concrete Edgers and Groovers