Shop All Taping Tools, Trowels, and Floats
Kraft Tool
Stainless Steel Deluxe Taping K, 10" x 3
Mfr # DW910PFSS
Zoro # G7745295
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # DW910PFSS
- Zoro # G7745295
- UPC # 765139445374
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Details
Item | Stainless Steel Deluxe Taping K,10" x 3" |
Description
Stainless Steel Deluxe Taping K,10 In. x 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Socket (SHD13320)
- OTC Jaw Puller, 1 tons, 3 Jaws, 2-1/8 in. (1021)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 1-3/4" (855-1PK)
- PROTO 3/8 in Drive Impact Socket 20 mm Size, Standard Socket, black oxide (J7220M)
- KRAFT TOOL Corner Tool, Inside, 9-1/4inL x 6-3/16inW (DW520)
- KRAFT TOOL Stainless Steel Deluxe Taping K, 14" x 3 (DW914PFSS)
- KRAFT TOOL Knife, Wipe Down, 10-1/8in. L x 5-1/4in. W (DW454)
- KRAFT TOOL Outside Drywall Corner Tool, 2x3" (DW519PF)
- KRAFT TOOL Blue Steel Standard Taping Knif, 12"x3 (DW812PF)
- KRAFT TOOL Blue Steel Deluxe Taping Knife, 10" x 3 (DW910PF)
- HYDE Taping Knife, Flexible, 10", SS (09333)
- Kraft Tool Taping Tools, Trowels, and Floats