Shop All Concrete Edgers and Groovers
Kraft Tool
Stainless Steel Cement Edg, 6" x 6" 1/8"R
Mfr # CF136PF
Zoro # G6052451
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CF136PF
- Zoro # G6052451
- UPC # 765139340402
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Stainless Steel Cement Edg,6" x 6" 1/8"R |
Description
Stainless Steel Cement Edg,6 In. x 6 In. 1/8 In.R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" D1-6 3-Jaw Camlock Lathe Chuck (3900-4608)
- J.W. WINCO Pbh-Ku-1.50-1/2X13-C Ball Knob Plastic (D270)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- AMPG Dovetail Swivel Holder, 5/32mm Shank (Z9646)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x12" 3/4 (CC379-01)
- KRAFT TOOL Elite Series Stainless S, 6"x6" 3/8"R (CFE138K)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038BT)
- KRAFT TOOL Universal Hand Groover, 6"x3" 1/2"D (CF118PF)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/4"R (CF137)
- KRAFT TOOL Straight Arrow Hand Groover w/1-1/4", 12 (CC012PF-125)
- KRAFT TOOL Blue Steel, 6"x8" 45 Degree Angle 3/4"Lip (CF523)
- Kraft Tool Concrete Edgers and Groovers