Shop All Concrete Edgers and Groovers
Kraft Tool
SS Walking Seamer/Edger, 8"x8" 1/2"R
Mfr # CC035BT
Zoro # G6067179
product price: $59.95
/ea
$59.95
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
- Brand Kraft Tool
- MFR # CC035BT
- Zoro # G6067179
- UPC # 765139464825
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | SS Walking Seamer/Edger,8"x8" 1/2"R |
Description
The Kraft Tool CC035BT SS Walking Seamer/Edger is a great tool for making precise and smooth grooves in concrete. It can also be used to put a nice finish on the edges of your concrete. This walking seamer/edger has an 8"x8" head with 1/2" radius corners, which makes it ideal for use in professional settings. The Kraft Tool CC035BT SS Walking Seamer/Edger will help you get the job done quickly and efficiently.
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
- J.W. WINCO DIN508-18-M16-10 T-Slot Nut Steel (A80069)
- LENOX Lenox Classic CTL Bandsaw Blade 10' 10" long x 1" Wide 6/10 TPI x 0.035 Thick (87887CLB103300)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/4In (600025CF)
- J.W. WINCO GN750-50-B16-N Control Lever Steel (16MA91/N)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-125)
- KRAFT TOOL Walking Edger, 8" x 8" 1/2"R (CC108-01)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038BT)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/2" R 1" D (CC700)
- KRAFT TOOL Walking Edger, 10" x 10" 3/8"R (CC127-01)
- KRAFT TOOL Chamfer, 9"x6", 45 deg. Angle 1"Lip Bl Stl (CF775)
- KRAFT TOOL Deco Hand Groover, 6x6", 1.5"R, 1-3/4"Bit (CF660)
- Kraft Tool Concrete Edgers and Groovers