Shop All Masonry Tools
Kraft Tool
Squeegee Trowel, 14 in, Rubber Blade
Mfr # GG243
Zoro # G5067684
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Concrete Repair
- Blade Length 14 in
- Material Rubber Blade
- Length (In.) 14 in
- Handle Material ProForm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG243
- Zoro # G5067684
- UPC # 765139445619
- Country of Origin United States
- Category Masonry Tools
Dimensions
Blade Length | 14 in |
Length (In.) | 14 in |
Handle Length (In.) | 7 in |
Handle Dia. (In.) | 1 5/64 in |
Details
Item | Squeegee Trowel |
Application | For Concrete Repair |
Material | Rubber Blade |
Handle Material | ProForm |
Handle | ProForm(R) Soft Grip |
Features | Hang Hole |
Product Type | Squeegee Trowel |
Compatible Primary Material | Concrete, Drywall |
Description
Squeegee Trowel, Blade Length 14 in, Compatible Primary Material Concrete, Drywall, Features Hang Hole, Handle Material ProForm, Product Type Squeegee Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (J07526M)
- STANLEY SharpTooth® Saw with Wood Handle 15" – Resharpenable (15-334)
- CRESCENT NICHOLSON 12 Piece 5-1/2" 2 Cut File Assortment (37398)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® SAE/Metric Double Duty Oil Gauging 1/2" x 20m/66' (OCN1294SMEF5N)
- KRAFT TOOL S Jointer, 7/8" x 1 (BL165)
- KRAFT TOOL Trowel Sharpener (CF200)
- KRAFT TOOL Elite Series Outside Cur, 6"x6" 1/2"R (CFE244K)
- KRAFT TOOL Flat Slicker Jointer, 1/4 x3/8 x10 in, Stl (RO5211-1/4X3/8)
- KRAFT TOOL Converter Plate Adapter, 4-Hole/2 Hole (CC287)
- KRAFT TOOL Concrete Trowel, Curved Edges, 6in L, SS (CF141)
- KRAFT TOOL Whiskey Stick Level, Handle, 5 ft. (CC425)
- Kraft Tool Masonry Tools