Shop All Concrete Edgers and Groovers
Kraft Tool
Single Action Walking Edg, 10" x 6" 3/8"R
Mfr # CC241-01
Zoro # G6063283
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CC241-01
- Zoro # G6063283
- UPC # 765139610062
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Single Action Walking Edg,10" x 6" 3/8"R |
Description
Single Action Walking Edg,10 In. x 6 In. 3/8 In.R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Desert Tan (HT 205)
- C.K TOOLS C. K Tools 430004 Kabifix Cable Stripper/Plastic Tube Cutter (430004)
- GUARDAIR Chip Shield, Polycarbonate, 4" L (200A66)
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (71846D2B51735)
- KRAFT TOOL Texas Curb Ramp Groover, 8"x10-3/8 (CF095PF)
- KRAFT TOOL R Elite Series Stainless S, 9"x4" 3/4 (CFE189K)
- KRAFT TOOL Adjustable Wing, 20"x9" 1-1/4"D 1"W 1/2"R (CC734)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 1/4"R (CF671PF)
- KRAFT TOOL R SS Walking Seamer/Edger, 9"x7" 3/8 (CC032BT)
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 3/4"R 1"D (CF1711)
- KRAFT TOOL SS Carpet Edger 45 deg. A, 6"x3 (CF089)
- Kraft Tool Concrete & Masonry Tools