Shop All Concrete Edgers and Groovers
Kraft Tool
Single Action Walking Edg, 10" x 6" 1/2"R
Mfr # CC242-01
Zoro # G6057771
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CC242-01
- Zoro # G6057771
- UPC # 765139999945
- Country of Origin United States
- Category Concrete Edgers and Groovers
Details
Item | Single Action Walking Edg,10" x 6" 1/2"R |
Description
Single Action Walking Edg,10" x 6" 1/2"R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6" Slip Joint Pliers (640394)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/2" Socket Adaptor (DW2547IR)
- KRAFT TOOL Western Style Hand Groov, 6"x6" 1/4"R 1"D (CF1014PF)
- KRAFT TOOL Elite Series Blue St, 6"x5-1/2" 1/2"R (CFE673K)
- KRAFT TOOL SS Walking Seamer/Edger, 9"x7" 3/4"R (CC036BT)
- KRAFT TOOL Curved Ends Edger w/ProFo, 6"x3" 3/8"R (CF092PFC)
- KRAFT TOOL Blue Steel Edger w/Plasti, 6" x 6" 1"R (CF564P)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/4"R 3/4"D (CF1703)
- KRAFT TOOL Stainless Steel Sea, 8" x 5" 1/2"R, 3/4"D (CF023)
- Kraft Tool Concrete Edgers and Groovers