Shop All Concrete Edgers and Groovers
Kraft Tool
Sidewalk Edger, SS/Wood, 5/8 in Radius
Mfr # CF907
Zoro # G5067675
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Held
- Length 6 in
- Width 4 in
- Material Stainless Steel
- Blade Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF907
- Zoro # G5067675
- UPC # 765139333640
- Country of Origin United States
- Category Concrete Edgers and Groovers
Dimensions
Length | 6 in |
Width | 4 in |
Blade Width | 4 in |
Radius | 5/8 in |
Blade Length | 6 in |
Handle Dia. | 1 5/16 in |
Handle Length | 4 1/2 in |
Lip Length | 3/4 in |
Curve Radius | 5/8 in |
Details
Item | Concrete Sidewalk Edger |
Type | Hand Held |
Material | Stainless Steel |
Blade Material | Stainless Steel |
Lip | 3/4 in |
Handle | Wood |
Handle Material | Wood |
Product Type | Edger |
Description
Concrete Sidewalk Edger, Blade Length 6 in, Blade Material Stainless Steel, Blade Width 4 in, Curve Radius 5/8 in, Groove Depth Not Applicable, Groove Width Not Applicable, Handle Length 4 1/2 in, Handle Material Wood, Lip Length 3/4 in, Product Type Edger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/2 in Cable Stripper 1-9/64 in (16 30 135 SB)
- SUPERCUT 130-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (524284)
- MILWAUKEE TOOL 9" Wheel Guard (49-12-0020)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018MD)
- KRAFT TOOL Chamfer, 9"x6", 45 deg. Angle 1"Lip Bl Stl (CF775PF)
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 1/2 in Radius (CF165PF)
- KRAFT TOOL Elite Series Stainless S, 6"x4" 1/4"R (CFE172KC)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175)
- KRAFT TOOL Airplane Groover, 1" Double Bit, 12x8" (CC314B-01)
- KRAFT TOOL Elite Series Stainless S, 6"x4" 3/8"R (CFE173KC)
- KRAFT TOOL Magneisum Gunite Smoother Rod, 36 (CC973)
- Kraft Tool Concrete & Masonry Tools