Shop All Concrete Edgers and Groovers
Kraft Tool
Sidewalk Edger, SS/Wood, 1/2 in Radius
Mfr # CF165
Zoro # G5067666
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Held
- Length 6 in
- Width 4 in
- Material Stainless Steel
- Blade Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF165
- Zoro # G5067666
- UPC # 765139601657
- Country of Origin United States
- Category Concrete Edgers and Groovers
Dimensions
Length | 6 in |
Width | 4 in |
Blade Width | 4 in |
Radius | 1/2 in |
Blade Length | 6 in |
Handle Length | 4 1/2 in |
Handle Dia. | 1 5/16 in |
Lip Length | 5/8 in |
Curve Radius | 1/2 in |
Details
Item | Concrete Sidewalk Edger |
Type | Hand Held |
Material | Stainless Steel |
Blade Material | Stainless Steel |
Lip | 5/8 in |
Handle | Wood |
Product Type | Edger |
Handle Material | Wood |
Description
The Kraft Tool CF165 Sidewalk Edger is a handheld concrete edger that lets you cut and shape corners for sidewalks, driveways and patios. The tool has a stainless steel blade with a 1/2 in. radius. It also has a 4 in. long blade and measures 6 in. wide overall. Made of wood, the handle is 4 7/16 in. long and has a 1 5/16" diameter at its widest point. You will appreciate the quality of this Kraft Tool Sidewalk Edger when you are working on your next project involving concrete work or landscaping around your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Flex Socket 13 mm, 6 pt, Metric (J4813AM)
- LISLE SOCKET HARMONIC BALANCER 22MM (LI77110)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-5)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49152)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/2"R 3/4"D (CC1718)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/8"R 1/4"D (CF1418PF)
- KRAFT TOOL SS Walking Seamer/Groover 3/8"R, 8"x8 (CC040BT)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/2"R 1"D 1-1/4"W (CF316SS)
- KRAFT TOOL Stainless Steel Sea, 8" x 5" 1/2"R, 3/4"D (CF023)
- KRAFT TOOL Curb Ramp Walking Groover 2" on C, 6"x10 (CC919BT)
- KRAFT TOOL R All-Angle Blue Steel Walkin, 9"x8" 3/4 (CC388A-01)
- Kraft Tool Concrete & Masonry Tools