Shop All Concrete Edgers and Groovers
Kraft Tool
Sidewalk Edger, SS/ProForm, 3/8 in Radius
Mfr # CF173PF
Zoro # G5067614
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Held
- Length 6 in
- Width 4 in
- Material Stainless Steel
- Blade Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # CF173PF
- Zoro # G5067614
- UPC # 765139341591
- Country of Origin United States
- Category Concrete Edgers and Groovers
Dimensions
Length | 6 in |
Width | 4 in |
Blade Width | 4 in |
Radius | 3/8 in |
Handle Length | 4 1/2 in |
Blade Length | 6 in |
Handle Dia. | 1 1/2 in |
Lip Length | 1/2 in |
Curve Radius | 3/8 in |
Details
Item | Concrete Sidewalk Edger |
Type | Hand Held |
Material | Stainless Steel |
Blade Material | Stainless Steel |
Lip | 1/2 in |
Handle | ProForm(R) |
Product Type | Edger |
Handle Material | ProForm |
Description
This KRAFT TOOL CF173PF Sidewalk Edger is the perfect tool for creating a smooth, even finish on your sidewalk. The stainless steel blade has a 6 in. width and 4 in. length. Its 3/8 in. radius gives you the ability to cut into corners without damaging nearby surfaces or tools. The hand held edger has a 6 in. handle with ProForm grip for enhanced comfort and control while working. It also has a 1 1/2 in diameter handle that measures 4 1/2 in long, giving you more leverage when cutting into hard concrete surfaces. When it comes to having the right equipment for the job, this KRAFT TOOL Sidewalk Edger is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Nosepiece, 6-32, Steel (39261)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1360 (30346)
- REED Extended Socket, Square Drive, 1/2 in Drive, Impact Socket, 7/8 in Socket, 6-1/2 in Overall Length, (EDS14)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2315LG-200)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 3/8"R 3/4"D (CF3438PF)
- KRAFT TOOL Walking Edger, 6" x 2-3/4" 3/8"R (CC122-01)
- KRAFT TOOL Chmfr, 9"x6", 45 deg. Angle 3/4"Lip Bl Stl (CF773PF)
- KRAFT TOOL Curved Ends Edger w/ProFo, 6"x3" 3/8"R (CF092PFC)
- KRAFT TOOL SS Walking Seamer/Groover 1/2"R, 10"x10 (CC030BT)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 1/4"R (CF163PF)
- MARSHALLTOWN Concrete Groover, 6x3, 1/2x1/2 In Groove (180D)
- Kraft Tool Concrete Edgers and Groovers