Shop All Concrete Edgers and Groovers
Kraft Tool
Sidewalk Edger, Blue Stl/Wood, 1/2 Radius
Mfr # CF574
Zoro # G5081946
original price:
$16.19
9% off
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hand Held
- Length 6 in
- Width 4 in
- Material Blue Steel
- Blade Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kraft Tool
- MFR # CF574
- Zoro # G5081946
- UPC # 765139605747
- Country of Origin United States
- Category Concrete Edgers and Groovers
Dimensions
Length | 6 in |
Width | 4 in |
Blade Width | 4 in |
Radius | 1/2 in |
Handle Length | 4 1/2 in |
Blade Length | 6 in |
Handle Dia. | 1 5/16 in |
Lip Length | 1/2 in |
Curve Radius | 1/2 in |
Details
Item | Concrete Sidewalk Edger |
Type | Hand Held |
Material | Blue Steel |
Blade Material | Blue Steel |
Lip | 1/2 in |
Handle | Wood |
Characteristics | Light-weight, Flexible, Tempered |
Product Type | Edger |
Handle Material | Wood |
Description
The Kraft Tool CF574 Sidewalk Edger is the ideal tool for smoothing and finishing concrete surfaces. The 1/2 in. radius blade has a length of 4 in., while the 6 in. width blade has a 1/2 in. radius. With its blue steel construction, this hand held edger is both lightweight and flexible, making it easy to use on curved edges. Its tempered blades offer maximum strength and durability, allowing you to work with confidence when smoothing concrete surfaces or sidewalks. This Kraft Tool Sidewalk Edger is an essential piece of equipment that will make your job easier and safer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS11/16)
- DURHAM MFG Keystock Rack, D 6 1/4, W 12 1/4, H 12, Gray (381-95)
- GREENLEE Speed Punch, 1 in, 10 ga (7212SP-1P)
- WARNER 3" V‐Notch Plastic Spreader (908)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 1/2"D (CF1212PF)
- KRAFT TOOL Power, Bit, 1-1/2" (CC383-03)
- KRAFT TOOL Airplane Groover, 1" Double Bit, 24x8" (CC314A-01)
- KRAFT TOOL Fresno Edger, Round End, 1/2" R, 42x5" (CC642FE)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/2"R (CF577)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 3/8"R 3/4"D 7/8"W (CF304PFSS)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-150)
- Kraft Tool Concrete Edgers and Groovers