Shop All Asphalt Tools
Kraft Tool
Sealcoat Squeegee, 48", Straight
Mfr # GG846RE
Zoro # G510993837
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 7 ft
- Includes Braces, Replaceable Blade
- Features Blade Withstands Temperatures Up to 220 Degrees F, Rounded Blade Edge
- Bristle or Blade Width 48 in
- Push or Pull Function Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraft Tool
- MFR # GG846RE
- Zoro # G510993837
- UPC # 765139454512
- Country of Origin United States
- Category Asphalt Tools
Dimensions
Handle Length | 7 ft |
Bristle or Blade Width | 48 in |
Details
Item | Sealcoat Squeegee |
Includes | Braces, Replaceable Blade |
Features | Blade Withstands Temperatures Up to 220 Degrees F, Rounded Blade Edge |
Push or Pull Function | Pull |
Bristle or Blade Material | Neoprene |
Product Type | Squeegee |
Body Material | Aluminum |
Blade Shape | Straight |
Description
Asphalt Brooms, Squeegees, and Rakes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Specialist Drill Holster (TB-CT-20-LX)
- URREA ESD Bimaterial Precision Screwdrivers set of 6 pieces. (9501BC)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79633CLB113505)
- MORSE 3-7/8" Carbide Grit Hole Saw (MHSG62)
- KRAFT TOOL Asphalt Lute, 36", Straight (GG836N)
- KRAFT TOOL Asphalt Coating Broom/Squeegee, 18 in (GG876-01)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830N)
- KRAFT TOOL Mag Asphalt Rake, 24", Straight (GG624)
- KRAFT TOOL Asphalt Lute, 24", Straight (GG824)
- KRAFT TOOL Long Arm Asphalt Rake, 16", Straight (GG870)
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG817)
- Kraft Tool Concrete & Masonry Tools